4 in. Grooved 316L Stainless Steel Flange
FireLock™ Style 441 4 in. Grooved 316L Stainless Steel Flange
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Sizes from 2 – 6"
- Pressures up to 275 psi / 1896 kPa / 19 bar
- Constructed from grade CF8M stainless steel for externally corrosive environments
Specifications
- ASTM:
- ASTM A-351
- Clean Bagged:
- No
- Coating:
- Stainless Steel
- Collection:
- FireLock™ Style 441
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved x Grooved
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 230
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 275 psi
- Pressure Class:
- 150#
- Product Type:
- Flange Adapter
- Schedule Class:
- 10S
- Type:
- VL040441XE0
- Weight:
- 6.92 lb