FireLock™ Style 441 6 in. Grooved Schedule 10 316L Stainless Steel 45 Degree Elbow

Part #VF060411X16  |  Item #2379734  |  Manufacturer Part #F060411X16

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #VF020411X16Item #2379000Mfr. Part #F020411X16

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #VF024411X16Item #2379823Mfr. Part #F024411X16

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #VF030411X16Item #2379182Mfr. Part #F030411X16

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #VF040411X16Item #2379387Mfr. Part #F040411X16

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #VF060411X16Item #2379734Mfr. Part #F060411X16

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Grooved ends eliminate pipe end preparation for the fittings
  • Sizes from ¾ – 12" / DN20 –DN300
  • Available in Type 304L or 316L
  • Download publication 17.27 for flange bolt hole pattern options

Documents

Specifications

ASTM Specifications: ASTM A-312

Collection: FireLock™ Style 441

Elbow Degree: 45

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 316L

Maximum Pressure: 750 psi

Pressure Class: 1200#

Schedule Class: 10S