Victaulic
FireLock™ Style 45 4 x 3 in. Sprinkler Adapter
Part #VFC75045PR0 | Item #7009519 | Manufacturer Part #FC75045PR0
Fitting Sizes:
4 in x 3 inProduct Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
Specifications
Collection: FireLock™ Style 45
End Connection 1: Flanged
End Connection 2: Grooved
End Connections: Flanged x Grooved
Fitting Size 1: 4 in
Fitting Size 2: 3 in
Fitting Sizes: 4 in x 3 in
Type: VFC75045PR0