10 x 8 in. 304L Stainless Steel Concentric Reducer
FireLock™ Style 450 10 x 8 in. 304L Stainless Steel Concentric Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes from ¾ – 12" / DN20 –DN300
- Available in Type 304L or 316L
- Grooved ends eliminate pipe end preparation for the fittings
- Download publication 17.27 for flange bolt hole pattern options
Specifications
- Clean Bagged:
- No
- Coating:
- Stainless Steel
- Collection:
- FireLock™ Style 450
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 10 in x 8 in
- Fitting Type:
- Concentric Reducer, Reducer
- Material:
- Stainless Steel
- Material Type:
- 304L
- Schedule Class:
- 10S
- Weight:
- 11.50 lb