8 x 4 in. 304L Stainless Steel Concentric Reducer

You last purchased this on
 
Victaulic

FireLock™ Style 450 8 x 4 in. 304L Stainless Steel Concentric Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 450 8 x 4 in. 304L Stainless Steel Concentric Reducer

  • Fast #
  • Part #VFF38450X14-NR
  • Item #2379824
  • Manufacturer Part #FF38450X14
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Sizes from ¾ – 12" / DN20 –DN300
  • Available in Type 304L or 316L
  • Original grooved system (OGS) ends eliminate pipe end preparation for the stainless steel fittings
  • Download publication 17.27 for flange bolt hole pattern options
  • Requires Certification

Specifications

ASME:
ASME B31.1, ASME B31.9
ASTM:
ASTM A-240, ASTM A-312, ASTM A-403
Clean Bagged:
No
Coating:
Stainless Steel
Collection:
FireLock™ Style 450
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved x Grooved
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Size 2:
4 in
Fitting Sizes:
8 in x 4 in
Fitting Type:
Concentric Reducer, Reducer
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
Yes
Schedule Class:
10
UL Listed:
Yes
Weight:
5.30 lb