FireLock™ Style 450 8 x 6 in. Schedule 10S 304L Stainless Steel Concentric Reducer

Part #VFF47450X14  |  Item #2378858  |  Manufacturer Part #FF47450X14

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Grooved ends eliminate pipe end preparation for the fittings
  • Sizes from ¾ – 12" / DN20 –DN300
  • Available in Type 304L or 316L
  • Download publication 17.27 for flange bolt hole pattern options

Documents

Specifications

Collection: FireLock™ Style 450

Fitting Size 1: 8 in

Fitting Size 2: 6 in

Fitting Sizes: 8 in x 6 in

Fitting Type: Concentric

Material: Stainless Steel

Material Type: 304L

Schedule Class: 10S

Type: VFF47450X14