2-1/2 in. Grooved Schedule 10 316L Stainless Steel Cap

You last purchased this on
 
Victaulic

FireLock™ Style 460 2-1/2 in. Grooved Schedule 10 316L Stainless Steel Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 460 2-1/2 in. Grooved Schedule 10 316L Stainless Steel Cap

  • Fast #
  • Part #VF024460X16NR
  • Item #7044076
  • Manufacturer Part #F024460X16-NR
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Sizes from ¾ – 12" / DN20 –DN300
  • Available in Type 304L or 316L
  • Grooved ends eliminate pipe end preparation for the fittings
  • Download publication 17.27 for flange bolt hole pattern options
  • Requires Certification

Specifications

ASME:
ASME B31.1, ASME B31.9
ASTM:
ASTM A-351, ASTM A-351M, ASTM A-743, ASTM A-743M, ASTM A-744M, ASTM A-774
Application:
Residential
Clean Bagged:
No
Collection:
FireLock™ Style 460
Diameter - Outside:
2-7/8 in
End Connection 1:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Cap
IAPMO Listed -:
No
Length:
1-13/100 in
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
Yes
Schedule Class:
10
Tap Size:
3/8 in
UL Listed:
Yes
Wall Thickness:
1.13 in
Weight:
0.9 lb