FireLock™ Style 48 6 x 48 in. Carbon Steel Straight Nipple

Part #VF060048P00-NR  |  Item #3534953  |  Manufacturer Part #F060048P00

Length:

48 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information

Specifications

Clean Bagged: No

Collection: FireLock™ Style 48

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Length: 48 in

Material: [Carbon Steel, Ductile Iron]

NSF Certified: No

UL Listed: No