10 x 4 in. Grooved 800 psi Painted Concentric Reducer
FireLock™ Style 50 10 x 4 in. Grooved 800 psi Painted Concentric Reducer
Package Quantity Info:
EA: 1 IP: 1 CA: 9 PT: 60-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- Standard fitting pressure ratings conform to ratings of installed coupling
- Pressure rated up to 350 psi / 2413 kPa / 24 bar
- Regional availability, contact Victaulic for details
- Sizes from 3 – 36" / DN80 –DN900
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
Specifications
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-606
- Clean Bagged:
- No
- Coating:
- Enamel
- Collection:
- FireLock™ Style 50
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 10 in x 4 in
- Fitting Type:
- Concentric Reducer, Reducer
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 800 psi
- Weight:
- 19.70 lb