Victaulic FireLock™ Style 50 10 x 8 in. Grooved Ductile Iron Concentric Reducer

VDOMFF96050P00

Manufacturer Part #: FF96050P00

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 10 in x 8 in

    VDOMFF96050P00

    Manufacturer Part #: FF96050P00

DESCRIPTION

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM A-53, ASTM A-536
Clean Bagged
No
Coating
Orange Enamel
Collection
FireLock™ Style 50
End Connection 2
Grooved
FM Approved
Yes
Fitting Size 2
8 in
Fitting Type
Concentric
Maximum Pressure
800 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
Type
VDOMFF96050P00

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday