Victaulic

FireLock™ Style 50 6 x 2-1/2 in. Grooved Concentric Ductile Iron Reducer

Part #VDOMFE65050G0C  |  Manufacturer Part #FE65050G0C

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details

Specifications

ASTM Specifications: ASTM A-536 Grade 65-45-12

Clean Bagged: No

Coating: Galvanized

Collection: FireLock™ Style 50

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 6 in x 2-1/2 in

Fitting Type: Concentric

Length: 4 in

Material: Ductile Iron

NSF Certified: No

Origin: Domestic

UL Listed: Yes