FireLock™ Style 50-C 10 x 4 in. Grooved Ductile Iron Concentric Reducer

Part #VAF88050PCL  |  Item #3038484  |  Manufacturer Part #AF88050PCL

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details

Specifications

ANSI Specifications: [ANSI C606, ANSI A21.10, ANSI B16.1]

ASTM Specifications: [ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15]

AWWA Specifications: [AWWA C-606, AWWA C-110, AWWA C-153]

Clean Bagged: No

Collection: FireLock™ Style 50-C

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: No

Fitting Size 1: 10 in

Fitting Size 2: 4 in

Fitting Sizes: 10 in x 4 in

Fitting Type: Concentric

Length: 12 in

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

UL Listed: No