Victaulic FireLock™ Style 50-C 10 x 6 in. Grooved Ductile Iron Concentric Reducer

VAF91050LCL-NR

Manufacturer Part #: AF91050LCL

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 8 in x 6 in

    VAF47050LCL-NR

    Manufacturer Part #: AF47050LCL

  • 10 in x 4 in

    VAF88050LCL-NR

    Manufacturer Part #: AF88050LCL

  • 10 in x 6 in

    VAF91050LCL-NR

    Manufacturer Part #: AF91050LCL

  • 10 in x 8 in

    VAF96050LCL-NR

    Manufacturer Part #: AF96050LCL

DESCRIPTION

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details

SPECIFICATIONS

Length
12 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday