Victaulic FireLock™ Style 50-C 10 x 8 in. Grooved Ductile Iron Concentric Reducer

VAF96050LCL-NR

Manufacturer Part #: AF96050LCL

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 8 in x 6 in

    VAF47050LCL-NR

    Manufacturer Part #: AF47050LCL

  • 10 in x 4 in

    VAF88050LCL-NR

    Manufacturer Part #: AF88050LCL

  • 10 in x 6 in

    VAF91050LCL-NR

    Manufacturer Part #: AF91050LCL

  • 10 in x 8 in

    VAF96050LCL-NR

    Manufacturer Part #: AF96050LCL

DESCRIPTION

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details

SPECIFICATIONS

ANSI Specifications
ANSI A21.10, ANSI B16.1, ANSI C606
ASTM Specifications
ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA C-110, AWWA C-153, AWWA C-606
Clean Bagged
No
Collection
FireLock™ Style 50-C
End Connection 2
Grooved
End Connections
Grooved
FM Approved
No
Fitting Size 2
8 in
Fitting Type
Concentric
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday