8 x 6 in. Grooved Ductile Iron Concentric Reducer

You last purchased this on
 
Victaulic

FireLock™ Style 50-C 8 x 6 in. Grooved Ductile Iron Concentric Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 50-C 8 x 6 in. Grooved Ductile Iron Concentric Reducer

  • Fast #
  • Part #VAS39050UDG-NR
  • Item #3621416
  • Manufacturer Part #AS39050UDG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

ANSI:
ANSI C606, ANSI A21.10, ANSI B16.1
ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15
AWWA:
AWWA C-606, AWWA C-110, AWWA C-153
Clean Bagged:
No
Collection:
FireLock™ Style 50-C
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
6 in
Fitting Sizes:
8 in x 6 in
Fitting Type:
Concentric
Length:
11 in
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
UL Listed:
No