2-1/2 x 2 in. Grooved Painted Eccentric Reducer

You last purchased this on
 
Victaulic

FireLock™ Style 51 2-1/2 x 2 in. Grooved Painted Eccentric Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 51 2-1/2 x 2 in. Grooved Painted Eccentric Reducer

  • Fast #
  • Part #VDOMFC07051P00
  • Item #4208456
  • Manufacturer Part #FC07051P00
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

ASTM:
ASTM A-536
AWWA:
AWWA C-606
Clean Bagged:
No
Coating:
Enamel
Collection:
FireLock™ Style 51
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2 in
Fitting Sizes:
2-1/2 in x 2 in
Fitting Type:
Eccentric Reducer, Reducer
Material:
Ductile Iron
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
1000 psi
Weight:
1.60 lb