8 x 4 in. Grooved Ductile Iron Eccentric Reducer
FireLock™ Style 51-C 8 x 4 in. Grooved Ductile Iron Eccentric Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Supplied with rigid radius grooves in accordance with AWWA C-110, AWWA C-153, AWWA C-606
Specifications
- ANSI:
- ANSI C606, ANSI A21.10, ANSI B16.1
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-606, AWWA C-110, AWWA C-153
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- FireLock™ Style 51-C
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 8 in x 4 in
- Fitting Type:
- Reducer, Eccentric
- ISO:
- ISO 9001:2008
- Length:
- 11 in
- Material:
- Cast Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Lining:
- Cement
- UL Listed:
- No
- Weight:
- 24 lb