2-1/2 x 7 in. Schedule 40 Grooved Carbon Steel Nipple

You last purchased this on
 
Victaulic

FireLock™ Style 53 2-1/2 x 7 in. Schedule 40 Grooved Carbon Steel Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 53 2-1/2 x 7 in. Schedule 40 Grooved Carbon Steel Nipple

  • Fast #
  • Part #VFC07053Z00-NR
  • Item #430749
  • Manufacturer Part #FC07053Z00
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-53
Clean Bagged:
No
Coating:
Plated
Collection:
FireLock™ Style 53
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2 in
Fitting Sizes:
2-1/2 in x 2 in
Fitting Type:
Concentric, Nipple
IAPMO Listed -:
No
Length:
7 in
Material:
Ductile Iron
NSF Certified:
No
UL Listed:
Yes
Weight:
2.90 lb