Victaulic

FireLock™ Style 54 4 x 2 in. Grooved x Threaded Nipple

Part #VFD29054Z00-NR  |  Manufacturer Part #FD29054Z00

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information

Specifications

ASTM Specifications: [ASTM A-53, ASTM A-536]

Collection: FireLock™ Style 54

End Connection 1: Grooved

End Connection 2: Threaded

End Connections: Grooved x Threaded

Fitting Size 1: 4 in

Fitting Size 2: 2 in

Fitting Sizes: 4 in x 2 in

Material: Ductile Iron

Maximum Pressure: 1000 psi