1-1/2 in. Press Schedule 10S Global 304 Stainless Steel Cap

You last purchased this on
 
Victaulic

Vic-Press™ 1-1/2 in. Press Schedule 10S Global 304 Stainless Steel Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Vic-Press™ 1-1/2 in. Press Schedule 10S Global 304 Stainless Steel Cap

  • Fast #
  • Part #VF014540X05
  • Item #4201305
  • Manufacturer Part #F014540X05
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Meet ASME requirements for ANSI Class 150 systems
  • Sizes from ½ – 2"
  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 304/304L stainless steel
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Requires Certification

Specifications

ASME:
ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM A-312
Application:
Convey Water
Clean Bagged:
Yes
Collection:
Vic-Press™
Diameter - Outside:
1-9/10 in
End Connection 1:
Press
End Connections:
Press
FM Approved:
Yes
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Cap
IAPMO Listed -:
No
Length:
4-3/4 in
Material:
Stainless Steel
Material Type:
304
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
500 psi
Schedule Class:
10S
UL Listed:
Yes
Weight:
0.87 lb