3 x 2-1/2 in. Threaded x Grooved Plated Nipple
FireLock™ Style 55 3 x 2-1/2 in. Threaded x Grooved Plated Nipple
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Model: 55
Specifications
- Coating:
- Enamel
- Collection:
- FireLock™ Style 55
- End Connection 1:
- Threaded
- End Connection 2:
- Grooved
- End Connections:
- Threaded x Grooved
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 3 in x 2-1/2 in
- Fitting Type:
- Reducing
- Length:
- 2-1/2 in
- Material:
- Ductile Iron
- Product Type:
- Pipe Nipple
- Weight:
- 2.50 lb