1 in. Press 300# 304 and 304L Stainless Steel Tee
FireLock™ Style 592 1 in. Press 300# 304 and 304L Stainless Steel Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Meet ASME requirements for ANSI Class 150 systems
- Sizes from ½ – 2"
- Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 304/304L stainless steel
- Victaulic Type 304 stainless steel pipe meets the requirements of ASTM A-312, Grade 304/304L (TP304, UNS designation S30400)
- The system requires no flame as with welding
- Pressures up to 500 psi / 3447 kPa / 34 bar
Documents
Specifications
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM A-312
- Clean Bagged:
- No
- Collection:
- FireLock™ Style 592
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Length:
- 4-11/50 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- Maximum Temperature:
- 230
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- UL Listed:
- Yes