Victaulic FireLock™ Style 599 1/2 in. Press x Female Type H 304L Stainless Steel Adapter

VF004599XH6

Manufacturer Part #: F004599XH6

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1/2 in

    VF004599XH6

    Manufacturer Part #: F004599XH6

  • 3/4 in

    VF006599XH6

    Manufacturer Part #: F006599XH6

  • 1 in

    VF010599XH6

    Manufacturer Part #: F010599XH6

  • 1-1/2 in

    VF014599XH6

    Manufacturer Part #: F014599XH6

  • 2 in

    VF020599XH6

    Manufacturer Part #: F020599XH6

DESCRIPTION

  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 304/304L stainless steel
  • Meet ASME requirements for ANSI Class 150 systems
  • Sizes from ½ – 2"
  • Pressures up to 500 psi / 3447 kPa / 34 bar

SPECIFICATIONS

ASTM Specifications
ASTM A-312
Clean Bagged
No
Collection
FireLock™ Style 599
End Connection 1
Press
End Connection 2
Female
End Connections
Press x Female
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L
Maximum Pressure
500 psi
Schedule Class
10S

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday