2-1/2 in. Grooved 316L Stainless Steel Cap

You last purchased this on
 
Victaulic

FireLock™ Style 60 2-1/2 in. Grooved 316L Stainless Steel Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 60 2-1/2 in. Grooved 316L Stainless Steel Cap

  • Fast #
  • Part #VF024060X06
  • Item #432619
  • Manufacturer Part #F024060X06
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Model: 60
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
FireLock™ Style 60
End Connection 1:
Grooved
End Connections:
Grooved
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
316L