6 in. Grooved Painted Cap with 3/4 in. IPT Tap-on-Pipe

You last purchased this on
 
Victaulic

FireLock™ Style 60 6 in. Grooved Painted Cap with 3/4 in. IPT Tap-on-Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 60 6 in. Grooved Painted Cap with 3/4 in. IPT Tap-on-Pipe

  • Fast #
  • Part #VF060060P4T
  • Item #1250860
  • Manufacturer Part #F060060P4T
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536
Coating:
Enamel
Collection:
FireLock™ Style 60
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
Grooved
End Connection 2:
NPT
End Connections:
Grooved x NPT
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Fitting Type:
Cap
Material:
Ductile Iron
Pressure - Maximum:
1000 psi
Pressure Class:
1000#
Tap Size:
3/4 in
Type:
VF060060P4T-NR