FireLock™ Style 60-C 10 in. Grooved Ductile Iron Cap

Part #VAT54060PDE-NR  |  Item #3622397  |  Manufacturer Part #AT54060PDE

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #VAT54060PDE-NRItem #3622397Mfr. Part #AT54060PDE

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details

Specifications

ANSI Specifications: [ANSI A21.10, ANSI C606]

ASTM Specifications: [ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15]

AWWA Specifications: [AWWA C-606, AWWA C-110, AWWA C-153]

Clean Bagged: No

Collection: FireLock™ Style 60-C

End Connection 1: Grooved

End Connections: Grooved

FM Approved: No

Fitting Size 1: 10 in

Fitting Sizes: 10 in

Fitting Type: Cap

Material: Ductile Iron

UL Listed: No