12 in. Grooved Ductile Iron Cap

You last purchased this on
 
Victaulic

FireLock™ Style 60-C 12 in. Grooved Ductile Iron Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 60-C 12 in. Grooved Ductile Iron Cap

  • Fast #
  • Part #VAR52060PDL-NR
  • Item #3621544
  • Manufacturer Part #AR52060PDL
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

ANSI:
ANSI A21.10, ANSI C606
ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15
AWWA:
AWWA C-606, AWWA C-110, AWWA C-153
Clean Bagged:
No
Collection:
FireLock™ Style 60-C
End Connection 1:
Grooved
End Connections:
Grooved
FM Approved:
No
Fitting Size 1:
12 in
Fitting Sizes:
12 in
Fitting Type:
Cap
Material:
Ductile Iron
UL Listed:
No