16 in. Grooved Ductile Iron Cap
FireLock™ Style 60-C 16 in. Grooved Ductile Iron Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Fittings conform to AWWA C-110 for center-to-end dimensions and AWWA C-153 or AWWA C-110 for wall thicknesses
- Connects pipe, provides change in direction, and adapts sizes or components
- AWWA size fittings are supplied with rigid radius grooves in accordance with AWWA C-606
Specifications
- ANSI:
- ANSI C606, ANSI A21.10, ANSI B16.1
- ASTM:
- ASTM A-536, Grade 65-45-12
- AWWA:
- AWWA C-606, AWWA C-110, AWWA C-153
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- FireLock™ Style 60-C
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 16 in
- Fitting Sizes:
- 16 in
- Fitting Type:
- Cap
- ISO:
- ISO-9001:2008
- Material:
- Cast Ductile Iron
- Pipe Lining:
- Cement
- UL Listed:
- No
- Weight:
- 75.80 lb