8 in. Grooved Ductile Iron Cement Lined Solid Cap

You last purchased this on
 
Victaulic

FireLock™ Style 60-C 8 in. Grooved Ductile Iron Cement Lined Solid Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 60-C 8 in. Grooved Ductile Iron Cement Lined Solid Cap

  • Fast #
  • Part #VA080060PDL
  • Item #1667752
  • Manufacturer Part #A080060PDL
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Fittings conform to AWWA C-110 for center-to-end dimensions and AWWA C-153 or AWWA C-110 for wall thicknesses
  • Connects pipe, provides change in direction, and adapts sizes or components
  • AWWA size fittings are supplied with rigid radius grooves in accordance with AWWA C-606
  • Requires Certification

Specifications

ANSI:
ANSI C606, ANSI A21.10, ANSI B16.1
ASTM:
ASTM A-536, Grade 65-45-12
AWWA:
AWWA C-606, AWWA C-110, AWWA C-153
Clean Bagged:
No
Coating:
Enamel
Collection:
FireLock™ Style 60-C
End Connection 1:
Grooved
End Connections:
Grooved
FM Approved:
No
Fitting Size 1:
8 in
Fitting Sizes:
8 in
Fitting Type:
Cap
ISO:
ISO-9001:2008
Material:
Cast Ductile Iron
Pipe Lining:
Cement
UL Listed:
No
Weight:
20.49 lb