FireLock™ Style 60-C 6 in. Grooved Ductile Iron Cement Lined Solid Cap

Part #VA060PDL  |  Manufacturer Part #A060060PDL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 6 in

    Part #VA060060PDLItem #1667732Mfr. Part #A060060PDL

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #VA080060PDLItem #1667752Mfr. Part #A080060PDL

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • AWWA size fittings are supplied with rigid radius grooves in accordance with AWWA C-606
  • Fittings conform to AWWA C-110 for center-to-end dimensions and AWWA C-153 or AWWA C-110 for wall thicknesses
  • Connects pipe, provides change in direction, and adapts sizes or components

Specifications

ANSI Specifications: ANSI A21.10

ASTM Specifications: ASTM A-536

AWWA Specifications: [AWWA C-606, AWWA C-110, AWWA C-153]

Clean Bagged: No

Coating: Enamel

Collection: FireLock™ Style 60-C

End Connection 1: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 6 in

Fitting Sizes: 6 in

Fitting Type: Cap

ISO Specifications: ISO 9001

Material: Ductile Iron

Maximum Pressure: 350 psi

Pipe Lining: Cement

UL Listed: Yes