Victaulic FireLock™ Style 607 2 in. Grooved Rigid Coupling for Copper Tube

VL020607PE0

Manufacturer Part #: L020607PE0

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 2 in

    VL020607PE0

    Manufacturer Part #: L020607PE0

  • 2-1/2 in

    VL024607PE0

    Manufacturer Part #: L024607PE0

  • 3 in

    VL030607PE0

    Manufacturer Part #: L030607PE0

  • 4 in

    VL040607PE0

    Manufacturer Part #: L040607PE0

  • 5 in

    VL050607PE0

    Manufacturer Part #: L050607PP0

  • 6 in

    VL060607PE0

    Manufacturer Part #: L060607PE0

  • 8 in

    VL080607PE0

    Manufacturer Part #: L080607PE0

DESCRIPTION

  • Installation-Ready™ design
  • Designed for use on K, L, M or DWV copper tubing
  • Sizes from 2 – 8" / DN50 –DN200
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Optional galvanized housing coating
  • Regional availability, contact Victaulic for details

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Collection
FireLock™ Style 607
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 2
2 in
Fitting Type
Straight
Maximum Pressure
300 psi
Maximum Temperature
250

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday