3 in. Vic Plus EDPM Gasket

This product has been replaced by

No image available
Victaulic 3 in. Fluoroelastomer Rubber Gasket
Manufacturer Part #G030607LP0
You last purchased this on
 
Victaulic

FireLock™ Style 607 3 in. Vic Plus EDPM Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
Victaulic 3 in. Fluoroelastomer Rubber Gasket
Manufacturer Part #G030607LP0
Victaulic

FireLock™ Style 607 3 in. Vic Plus EDPM Gasket

  • Fast #
  • Part #VG030607LE0-NR
  • Item #3534572
  • Manufacturer Part #G030607LE0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Designed for use on K, L, M or DWV copper tubing
  • Sizes from 2 – 8" / DN50 –DN200
  • Installation-Ready™ design
  • Regional availability, contact Victaulic for details
  • Optional galvanized housing coating
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-75
Clean Bagged:
No
Collection:
FireLock™ Style 607
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Material:
Copper
Maximum Temperature:
250
NSF Certified:
No
Pressure - Maximum:
300 psi