6 in. EHP Vandal Proof Gasket
This product has been replaced by
Manufacturer Part #G060607LP0
FireLock™ Style 607 6 in. EHP Vandal Proof Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for use on K, L, M or DWV copper tubing
- Sizes from 2 – 8" / DN50 –DN200
- Installation-Ready™ design
- Regional availability, contact Victaulic for details
- Optional galvanized housing coating
- Pressures up to 300 psi / 2068 kPa / 21 bar
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- Application:
- Waterworks
- Clean Bagged:
- No
- Collection:
- FireLock™ Style 607
- Color Finish Name:
- Red, Copper
- Diameter - Inside 1:
- 6 in
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Maximum Temperature:
- 250
- Minimum Temperature:
- -34
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- UL Listed:
- Yes