6 in. Grooved Rigid Coupling for Copper Tube

This product has been replaced by

Victaulic Grooved 300 psi Ductile Iron Coupling
Victaulic 6 in. Copper Tube 300 psi Ductile Iron Coupling for Copper Tube
Manufacturer Part #L060607PP0
You last purchased this on
 
Victaulic

QuickVic™ Style 607 6 in. Grooved Rigid Coupling for Copper Tube

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Victaulic Grooved 300 psi Ductile Iron Coupling
Victaulic 6 in. Copper Tube 300 psi Ductile Iron Coupling for Copper Tube
Manufacturer Part #L060607PP0
Victaulic

QuickVic™ Style 607 6 in. Grooved Rigid Coupling for Copper Tube

  • Fast #
  • Part #VL060607PE0
  • Item #3685481
  • Manufacturer Part #L060607PE0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Designed for use on K, L, M or DWV copper tubing
  • Sizes from 2 – 8" / DN50 –DN200
  • Installation-Ready™ design
  • Regional availability, contact Victaulic for details
  • Optional galvanized housing coating
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Requires Certification

Documents


Specifications

ASME:
ASME B31.9
ASTM:
ASTM A-536
Collection:
QuickVic™ Style 607
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Material:
Copper
Maximum Temperature:
250
Pressure - Maximum:
300 psi