Victaulic
FireLock™ Style 626 2-1/2 x 2-1/2 x 1-1/2 in. Grooved Copper Reducing Tee
Part #VFC17626C00 | Item #367263 | Manufacturer Part #FC17626C00
All Sizes
Product Details
- Full-flow, standard radius copper fittings are supplied as either roll grooved wrought copper or bronze fittings
- Designed for installation in copper systems using either a Style 607 rigid coupling, Style 606 rigid coupling, or a Style 641 flange adapter
- Sizes from 2 – 8" / DN50 –DN200
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Regional availability, contact Victaulic for details
Documents
Specifications
ASTM Specifications: ASTM B-75 C12200
Collection: FireLock™ Style 626
End Connection 1: Grooved
End Connection 2: Grooved
End Connection 3: Coupler
End Connections: Grooved x Coupler
Fitting Size 1: 2-1/2 in
Fitting Size 2: 2-1/2 in
Fitting Size 3: 1-1/2 in
Fitting Sizes: 2-1/2 in x 2-1/2 in x 1-1/2 in
Fitting Type: Reducing
Material: Copper
Maximum Pressure: 300 psi
Maximum Temperature: 250
Type: VFC17626C00