3 x 3/4 in. Grooved Copper Tee (G x G x C)
FireLock™ Style 626 3 x 3/4 in. Grooved Copper Tee (G x G x C)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Designed for installation in copper systems using either a Style 607 rigid coupling, Style 606 rigid coupling, or a Style 641 flange adapter
- Sizes from 2 – 8" / DN50 –DN200
- Full-flow, standard radius copper fittings are supplied as either roll grooved wrought copper or bronze fittings
- Regional availability, contact Victaulic for details
- Pressures up to 300 psi / 2068 kPa / 21 bar
Specifications
- Clean Bagged:
- No
- Coating:
- Copper
- Collection:
- FireLock™ Style 626
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Male Sweat
- End Connections:
- Grooved x Coupler
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3 in x 3 in x 3/4 in
- Fitting Type:
- Tee
- Material:
- Wrot Copper
- Origin:
- Domestic
- Weight:
- 3.20 lb