Victaulic

FireLock™ Style 641 2-1/2 in. Press Grade E Gasket

Part #VG024099LE0-NR  |  Manufacturer Part #G024099LE0

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Grips to provide a strong component for joining plain and beveled end pipe and fittings
  • Not designed for use with plastic pipe
  • Sizes from 1 – 18" / DN25 –DN450
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • Regional availability, contact Victaulic for details

Specifications

Collection: FireLock™ Style 641

End Connections: Press

Fitting Type: Straight