4 in. Grooved x Flanged Copper Adapter

You last purchased this on
 
Victaulic

FireLock™ Style 641 4 in. Grooved x Flanged Copper Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 641 4 in. Grooved x Flanged Copper Adapter

  • Fast #
  • Part #VL040641PP0
  • Item #1448660
  • Manufacturer Part #L040641PP0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 2 – 6" / DN50 –DN150
  • The housing is isolated from the fluid but provides the gripping strength for pressure ratings up to 300 psi (2065 kPa), depending on the type of copper tubing and size
  • This means no heat is required and no lead is used. The Vic-Flange adapter housing surrounds the gasket gripping into grooves rolled into the tubing
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-88, ASTM B-306
Application:
Potable Water
Collection:
FireLock™ Style 641
End Connection 1:
Grooved
End Connection 2:
Flanged
End Connections:
Grooved x Flanged
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Adapter
Material:
Copper
Temperature Range:
Up to 230 Deg F