FireLock™ Style 641 6 in. Flanged Ductile Iron Adapter

Part #VG060641LE0-NR  |  Item #1449456  |  Manufacturer Part #G060641LE0

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 6 in

    Part #VG060641LE0-NRItem #1449456Mfr. Part #G060641LE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Sizes from 2 – 6" / DN50 –DN150
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Regional availability, contact Victaulic for details

Documents

Specifications

ASTM Specifications: [ASTM A-395, ASTM A-536]

Collection: FireLock™ Style 641

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Material: [Ductile Iron, Copper]

Maximum Pressure: 300 psi