1-1/2 x 4 in. Dielectric Transition Fitting

You last purchased this on
 
Victaulic

FireLock™ Style 647 1-1/2 x 4 in. Dielectric Transition Fitting

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 647 1-1/2 x 4 in. Dielectric Transition Fitting

  • Fast #
  • Part #VF014647CTT-NR
  • Item #4663214
  • Manufacturer Part #F014647CTT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Available in groove x groove, groove x thread or thread x thread
  • Sizes from ½ – 4" / DN15 –DN100
  • Used to join carbon steel or stainless steel pipe to copper tubing with one fitting
  • Regional availability, contact Victaulic for details
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Coating:
Copper
Collection:
FireLock™ Style 647
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
4 in
Fitting Sizes:
1-1/2 in x 4 in
Fitting Type:
Dielectric Transition Fitting
IAPMO Listed -:
No
Length:
4 in
Material:
Copper
Pressure - Maximum:
300 psi
Product Type:
Nipple
Type:
VF014647CTT-NR
UL Listed:
Yes
Weight:
0.90 lb