Victaulic
FireLock™ Style 650 5 x 3 in. Grooved Copper Reducer
Part #VFE09650C0C-NR | Item #367243 | Manufacturer Part #FE09650C0C
All Sizes
Product Details
- Full-flow, standard radius copper fittings are supplied as either roll grooved wrought copper or bronze fittings
- Designed for installation in copper systems using either a Style 607 rigid coupling, Style 606 rigid coupling, or a Style 641 flange adapter
- Sizes from 2 – 8" / DN50 –DN200
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Regional availability, contact Victaulic for details
Documents
Specifications
ASTM Specifications: ASTM B-75
Collection: FireLock™ Style 650
End Connection 1: Grooved
End Connection 2: Grooved
End Connections: Grooved
Fitting Size 1: 5 in
Fitting Size 2: 3 in
Fitting Sizes: 5 in x 3 in
Material: Copper