FireLock™ Style 652 2-1/2 x 1-1/4 in. Grooved Copper Reducer

Part #VFC01652C00  |  Item #367240  |  Manufacturer Part #FC01652C00

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Full-flow, standard radius copper fittings are supplied as either roll grooved wrought copper or bronze fittings
  • Designed for installation in copper systems using either a Style 607 rigid coupling, Style 606 rigid coupling, or a Style 641 flange adapter
  • Sizes from 2 – 8" / DN50 –DN200
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Regional availability, contact Victaulic for details

Documents

Specifications

ASTM Specifications: ASTM B-75

Collection: FireLock™ Style 652

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

Fitting Size 1: 2-1/2 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 2-1/2 in x 1-1/4 in

Material: Copper

Maximum Pressure: 300 psi

Maximum Temperature: 250