2 x 1-1/4 in. Grooved Copper Concentric Reducer

You last purchased this on
 
Victaulic

FireLock™ Style 652 2 x 1-1/4 in. Grooved Copper Concentric Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 652 2 x 1-1/4 in. Grooved Copper Concentric Reducer

  • Fast #
  • Part #VFB64652C00
  • Item #367238
  • Manufacturer Part #FB64652C00
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Designed for installation in copper systems using either a Style 607 rigid coupling, Style 606 rigid coupling, or a Style 641 flange adapter
  • Sizes from 2 – 8" / DN50 –DN200
  • Full-flow, standard radius copper fittings are supplied as either roll grooved wrought copper or bronze fittings
  • Regional availability, contact Victaulic for details
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Requires Certification

Specifications

ANSI:
ANSI B16.22
ASTM:
ASTM B-75
Clean Bagged:
No
Coating:
Copper
Collection:
FireLock™ Style 652
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
2 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
2 in x 1-1/4 in
Fitting Type:
Concentric Reducer
Material:
Wrot Copper
Maximum Temperature:
250
NSF Certified:
No
Pressure - Maximum:
300 psi
Weight:
0.60 lb