Victaulic

FireLock™ Style 70 16 in. Painted Grooved Rigid Coupling T Gasket

Part #VL160070PT0-NR  |  Manufacturer Part #L160070PT0

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy housing for high pressure service
  • Sizes from 2 – 16" / DN50 –DN400
  • Pressures up to 1000 psi / 6895 kPa / 69 bar

Lead Law Compliant

Specifications

Application: Waterworks

CARB OTC LEED Compliant: No

Collection: FireLock™ Style 70

Fitting Size 1: 16 in

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

UL Listed: No