3 in. Painted Grooved Coupling
FireLock™ Style 70 3 in. Painted Grooved Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes from 2 – 16" / DN50 –DN400
- Pressures up to 1000 psi / 6895 kPa / 69 bar
- Heavy housing for high pressure service
-
Lead Law Compliant
Specifications
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- FireLock™ Style 70
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Ductile Iron, Rubber
- Material Type:
- Nitrile
- NSF Certified:
- No
- Product Type:
- Coupling
- UL Listed:
- No
- Weight:
- 4.80 lb