10 in. Ductile Iron Grooved EPDM Seat Hand Wheel Butterfly Valve
FireLock™ Style 705 10 in. Ductile Iron Grooved EPDM Seat Hand Wheel Butterfly Valve
Frequently Purchased Together
Product Details
- Ductile iron body and disc with EPDM seats
- Sizes from 2 - 12"/50 - 300 mm
- Weatherproof actuator housing approved for indoor or outdoor use
- Pressures up to 300 psi/2068 kPa/21 bar
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-582, ASTM B-733, ASTM C-36000
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Black Alkyd Enamel
- Collection:
- FireLock™ Style 705
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- IAPMO Listed -:
- No
- Length:
- 6-2/5 in
- Material:
- Ductile Iron, Stainless Steel, Rubber, Brass
- Material Type:
- 416, EPDM
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 300
- Pressure Class:
- 300#
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 10 in
- Valve Type:
- Butterfly Valve
- Weight:
- 80.6 lb