12 in. Ductile Iron Grooved EPDM Seat Hand Wheel Butterfly Valve

You last purchased this on
 
Victaulic

FireLock™ Style 705 12 in. Ductile Iron Grooved EPDM Seat Hand Wheel Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 705 12 in. Ductile Iron Grooved EPDM Seat Hand Wheel Butterfly Valve

  • Fast #
  • Part #VV120705100
  • Item #3808680
  • Manufacturer Part #V120705100
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ductile iron body and disc with EPDM seats
  • Sizes from 2 – 12" / 50 – 300 mm
  • Weatherproof actuator housing approved for indoor or outdoor use
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-582, ASTM B-733, ASTM C-36000
Application:
Fire Protection
Clean Bagged:
No
Coating:
Black Alkyd Enamel
Collection:
FireLock™ Style 705
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved x Grooved
FM Approved:
Yes
IAPMO Listed -:
No
Length:
6-1/2 in
Material:
Ductile Iron
NSF Certified:
No
Origin:
Domestic
Pressure - High:
300
UL Listed:
Yes
Valve Body Style:
2 piece
Valve Disc Material:
Ductile Iron
Valve Operator:
Hand Wheel
Valve Port Opening:
Full Port
Valve Seat Material:
EPDM
Valve Size:
12 in
Valve Type:
Butterfly Valve
Weight:
94.6 lb