FireLock™ Style 705 2 in. Butterfly Valve

Part #VDOMV020705100  |  Item #4926711  |  Manufacturer Part #V020705100

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Weatherproof actuator housing approved for indoor or outdoor use
  • Ductile iron body and disc with EPDM seats
  • Sizes from 2 – 12" / 50 – 300 mm
  • Pressures up to 300 psi / 2068 kPa / 21 bar

Specifications

Collection: FireLock™ Style 705

FM Approved: Yes

Length: 4 in

Material: Brass

NSF Certified: No

Origin: Domestic

UL Listed: Yes

Valve Disc Material: Ductile Iron

Valve Operator: Wheel Handle

Valve Seat Material: EPDM

Valve Size: 2 in

Valve Type: Butterfly Valve