Victaulic

FireLock™ Style 707 4 in. Butterfly Valve

Part #VV0407074Z3  |  Item #3640737  |  Manufacturer Part #V0407074Z3

Valve Size:

4 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Model: 707

Specifications

Collection: FireLock™ Style 707

Maximum Pressure: 300 psi

Valve Size: 4 in

Valve Type: Butterfly Valve