6 in. Ductile Iron Grooved EPDM Seat Wheel Handle Butterfly Valve

You last purchased this on
 
Victaulic

FireLock™ Series 707C 6 in. Ductile Iron Grooved EPDM Seat Wheel Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Series 707C 6 in. Ductile Iron Grooved EPDM Seat Wheel Handle Butterfly Valve

  • Fast #
  • Part #VV060707900-NR
  • Item #4087217
  • Manufacturer Part #V060707900
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Under normal operating conditions, this valve will be closed, and the internal limit switches will supervise the valve only in the closed position
  • The valve will be in the open position only during system testing and maintenance
  • The series 707C butterfly valve Is designed to be supervised closed
  • Sizes from 2 - 8"/DN50 - DN200
  • Pressures up to 300 psi/2068 kPa/21 bar
  • Ductile iron body and disc with EPDM seats
  • Design to be supervised closed during normal operating conditions
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-582, ASTM B-733, ASTM C-36000
Application:
Fire Protection, Indoor, Outdoor
Coating:
Black Alkyd Enamel
Collection:
FireLock™ Series 707C
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Height:
15-2/9 in
IAPMO Listed -:
No
Length:
5-22/25 in
Material:
Ductile Iron, Stainless Steel, Rubber, Brass, Carbon Steel
Material Type:
416, EPDM, A536
NSF Certified:
No
Pressure - High:
300
Pressure Class:
300#
Recommended Valve Application:
Water
Schedule Class:
10;40
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Disc Material:
Ductile Iron
Valve Operator:
Hand Wheel
Valve Seat Material:
EPDM
Valve Size:
6 in
Valve Type:
Butterfly Valve
Weight:
28.7 lb
Width:
7-1/2 in